£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Manufactured from a high quality carbon steel, this 20" blade packed with 14 TPI hardpoint teeth is the ideal product for producing fine cuts. With a soft-feel ergonomic grip constructed from high impact polystyrene, it emphasises comfort and high performance.
Features and Benefits
• Rigid blade aids in minimising vibrations and whip action when working
• Ergonomic, soft-grip handle bolsters comfort and incorporates a 45/90° angle guide
• Blade is manufactured from hardened and tempered carbon steel making it lightweight and durable
• Handle is constructed of a high impact polystyrene for product longevity and resistance to wear and tear
Typical Applications
• Ideal for use when cutting UPVC and other hard plastics such as pipes, sills and trims as well as most wood
Attribute | Value |
---|---|
Blade Length | 508mm |
Blade Material | Steel |
Brand | Spear & Jackson |
Compatible Materials | Plastic |
EAN | 5012095049982 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | B98UPVC |
Saw Tooth Size | 14TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |