£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
This Irwin 533mm Xpert Bow Saw features precision filed and hardened teeth that cut on pull and push stroke and is manufactured with high frequency welded steel tubing to maintain blade tension. The extra strong latches ensure optimal blade tension and hand protection while working.
• Extra strong extended latches provide optimal blade tension and hand protection.
• Maximum blade tension for ease of cut
• Tooth configurations for green and dry wood
• High frequency welded steel tubing to maintain blade tension
o Precision field and hardened teeth cut on pull and push stroke
Attribute | Value |
---|---|
Blade Length | 533mm |
Blade Material | Bi-Metal |
Brand | Irwin |
EAN | 5706915000269 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Insulated | No |
Overall Length | 630mm |
Type | Bow Saw |
UNSPSC Code | 27111508 |