£10.79
Ex VAT
£12.95
Inc VAT
2 Variations Available
Product Details
Product Specification
610mm (24") Loggers pattern ideal for cutting through large branches or logs. The hard point blade stays sharp up to five times longer than untreated blades. The teeth are designed for fast and free cutting on the forward and backstrokes. Lever tension device for simple blade changes.
Attribute | Value |
---|---|
Blade Length | 610mm |
Blade Material | Bi-Metal |
Brand | (Unbranded) |
EAN | 5011198001972 |
ECLASS Code | 21042201 |
Insulated | No |
Type | Bow Saw |
UNSPSC Code | 27111508 |