noscriptCoarse Hand Saws | Cromwell Tools

Irwin

Coarse Hand Saws

3 Variations

The Jack® PLUS range from IRWIN® is the ideal all round sawing tool for the professional user. With triple ground hard-point teeth and a high quality C75 steel blade that ensures maximum power transfer. It also boasts an ergonomically designed soft-grip handle. Suited for use when cutting in hardwood, softwood, rough timber, board materials, chipboard and floorboards. The range uses a system of colour coded handles for easy and accurate selection of tool.

Features and Benefits
• Triple ground teeth are patented by IRWIN® and are designed specifically to provide a faster cut
• The universal teeth are capable of cutting most building materials with ease
• Blade is constructed of C75 steel making for a durable and robust product
• ProTouch™ grip with a finger rest that improves user comfort and control
• The handle features increased space to allow the user to still comfortably opearte the product even with gloves on
• Integrated 90° and 45° angles allow for simple marking out before cutting

Typical Applications
• Woodworking
• Construction
• General Purpose Cutting