£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
The Stanley® FatMax® Jab Saw features a hardened and tempered blade for durability and long life. The moulded handle combines high-impact plastic and soft touch inserts for improved comfort and control. While the large smooth end pad facilitates pushing and twisting the blade through the plasterboard for effective cutting.
Features and Benefits
• SharpTooth™ Technology cuts on both push and pull strokes for up to 50% improved productivity
• Saw teeth are triple-bevelled for aggressive cutting action
• The sharpened tip effectively punctures plasterboard for speedy working with just one tool
Typical Applications
• Plasterboard
• Wood
• Plastic
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Bi-Metal |
Brand | Stanley |
EAN | 3253562205568 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Handle Shape | Grip |
Includes | Scabbard |
Insulated | No |
MFR Part No. | 2-20-556 |
Overall Length | 355mm |
Saw Tooth Size | 7TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |