£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Triple-ground tooth technology increases efficiency and optimises cutting performance on both the push and pull strokes -
Hardpoint tenon saw with a soft-grip handle for user comfort
The ideal choice for fine carpentry
Can be used with a mitre box
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Irwin |
EAN | 5706915035346 |
ECLASS Code | 21042201 |
Insulated | No |
Type | Hacksaw |
UNSPSC Code | 27111508 |