£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
For use in awkward applications and for flush cutting. Heavy-duty die-cast aluminium handle with a chrome plated, steel frame. Supplied with blade.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140296862 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Die Cast Aluminium |
Includes | In-frame Spare Blade Storage |
Insulated | No |
Overall Length | 300mm |
Tension Adjustment Style | Manual |
Throat Depth | 40mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |