£18.99
Ex VAT
£22.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
0-110. 305mm (12") blade length and has a throat depth of 125mm (5"). Adjustable blade tension. Quick-release lever for fast blade changes. Ergonomically designed contoured handle and front thumb grip for improved control. Heavy duty steel reinforced core increases cutting speed. 45° and 90° cutting angles for versatility. Patented design.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Stanley |
Compatible Materials | Plastic |
EAN | 3253561201103 |
ECLASS Code | 21042201 |
Frame Material | Bi-Material |
Handle Material | Bi-Material |
Handle Shape | D-shape |
Includes | Blade |
Insulated | No |
Maximum Tension | 80kg |
Overall Length | 430mm |
Positions | 45 90° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 125mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |