£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with a die-cast 'D' style handle for user comfort and control, this adjustable hacksaw is ideal for cutting both metal and plastic. The epoxy coated tubular steel frame affords the product strength and rigidity and the blade can be set at 90° to the frame to allow cutting in areas with restricted access. Wingnut blade tensioning. Accepts 250mm (10") and 300mm (12") blades. Supplied with a 30cm blade.
Features and Benefits
• Die-cast aluminium handle allows for bolstered control and grip
• Steel frame for durability and product longevity
• Manual adjustment of the blade to allow you to adjust the tension to meet your needs
• Can cut both metal and plastic making it a versatile product
Typical Applications
• Woodworking
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 250mm |
Blade Material | Bi-Metal |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140115187 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Die Cast Aluminium |
Handle Shape | D-shape |
Insulated | No |
Overall Length | 475mm |
Positions | 90°° |
Saw Tooth Size | 18TPI |
Tension Adjustment Style | Manual |
Throat Depth | 100mm |
Type | Hacksaw Frame |
UNSPSC Code | 27111508 |