£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Universal fast cut finish, High carbon Sheffield steel blade. 8 ppi hardpoint teeth - last up to 5 times longer than conventional teeth. Fitted with suregrip handle.
Length. 22" x 8pts.
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Bi-Metal |
Brand | (Unbranded) |
EAN | 5012095021063 |
ECLASS Code | 21042201 |
Insulated | No |
Type | Hand Saw |
UNSPSC Code | 27111508 |