£21.49
Ex VAT
£25.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Bi-material handle screwed and ultrasonically welded for comfort and security.
Teeth are precision set to generate clearance of kerf for the blade to cut on both the forward and back stroke increasing cutting efficiency by 30%.
3 sided precision ground teeth offer razor sharp cutting edges at every stage of the stroke.
Induction hardened teeth stay sharper twice as long.
Length in mm 550
Nr of teeth / inch 7
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Bi-Metal |
Brand | Stanley |
ECLASS Code | 21042201 |
Insulated | No |
Saw Tooth Size | 8TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |