£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
For cutting medium thick materials. Universal toothing, hardpoint teeth for long lasting sharpness. Suitable for rip cutting and cross cutting. Screwed 1-component handle can be used for approximate 45° and 90° marking guide. 7TPI (8 points).
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Steel |
Brand | Bahco |
Compatible Materials | Chipboard Hardboard Hardwood |
EAN | 7311518012526 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Includes | N/A |
Insulated | No |
Type | Hand Saw |
UNSPSC Code | 27111508 |