£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Superior quality skew back. Hardened and ground steel with glazed and polished blade, tensioned and fully sprung. Teeth are set and sharpened. Polished handle with brass screws. Supplied in wallet with tooth guard. 10 points per inch.
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Steel |
Brand | Kennedy |
Compatible Materials | Softwood Timber |
EAN | 5036140017825 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Includes | Tooth Guard Wallet |
Insulated | No |
Saw Tooth Size | 9TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |