£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Hardened and tempered high carbon steel blades. Solid wooden handle. Universal tooth form. Skewed back for improved balance and reduced friction when cutting.
Attribute | Value |
---|---|
Blade Length | 610mm |
Blade Material | Steel |
Brand | (Unbranded) |
Compatible Materials | Softwood |
ECLASS Code | 21042201 |
Handle Material | Wood |
Includes | N/A |
Insulated | No |
Saw Tooth Size | 7TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |