£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Manufactured from rigid and lightweight aluminium with hi-strength I-beam frame, this low profile junior hacksaw is ideal for precise and accurate cutting. Boasting a moulded soft touch cushion grip, the product is also supplied with a HSS (High Speed Steel) blade, allowing you to begin cutting immediately.
Features and Benefits
• Supplied with a blade to get you working immediately
• HSS blade provides fast and accurate cuts for a precise finish
• Moulded soft touch grip handle improves user comfort and control
• Manufactured from lightweight yet robust aluminium with a high strength _-Beam frame for optimum durability
Typical Applications
• DIY
• Woodworking
• Construction
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | HSS |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140115132 |
ECLASS Code | 21042201 |
Frame Material | Aluminium |
Handle Material | Die Cast Aluminium |
Handle Shape | Pistol Grip |
Insulated | No |
Overall Length | 250mm |
Positions | 6° |
Tension Adjustment Style | Manual |
Throat Depth | 70mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |