£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
The PrizeCut™ professional handsaw is best suited for cutting all types of wood, laminates, plastic and soft metals. Possessing universal toothing with hardpoint teeth for long-lasting sharpness. Screwed one-piece plastic handle. 7/8TPI and an overall length of 22".
Features and Benefits
• Suitable for cutting all types of wood
• Handle possesses a comfort grip for user control and sawing support
• Universal hardpoint toothing has lasting sharpness
• Handle can be used for an approximate 45 and 90° marking guide
Typical Applications
• Woodworking
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Steel |
Brand | Bahco |
Compatible Materials | Wood |
EAN | 7311518034399 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | NP-22-U7/8-HP |
Type | Hand Saw |
UNSPSC Code | 27111508 |