£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
SE-16-21
Economy Bowsaw. Comes complete as a saw with a peg toothed blade. Type 51 (teeth points are high-frequency, heat-induction hardened for long-lasting performance). For cutting dry wood. Powder painted steel tube for excellent rust protection. Knuckle protector offering comfort and safety. Pointed nose for better access in tight areas.
Attribute | Value |
---|---|
Blade Length | 405mm |
Blade Material | Bi-Metal |
Brand | Bahco |
EAN | 7311518029807 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Steel |
Insulated | No |
MFR Part No. | SE-16-21 |
Throat Depth | 160mm |
Type | Bow Saw |
UNSPSC Code | 27111508 |