£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
The Fatmax jab saw has an aggressive tooth form and large end pad for pushing and twisting the blade through plasterboard.
Features and Benefits:
7 teeth per inch.
Ideal for punching through plasterboard.
Anti-slip ergonomic bimaterial handle for optimum user comfort.
Triple bevelled teeth for 50% quicker easier cutting.
Sharp point for piercing board.
Length: 355mm
Attribute | Value |
---|---|
Blade Material | Bi-Metal |
Brand | Stanley |
EAN | 3253560205560 |
ECLASS Code | 21042201 |
Insulated | No |
Type | Hand Saw |
UNSPSC Code | 27111508 |