£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
A Tradecut Saw that offers outstanding performance that is guaranteed to give you a fine finish. The 11 teeth per inch offers razor sharp cutting edges at every stage of the stroke. Hardened teeth that stay sharper for an enhanced useable life. The saw includes an bi-material handle and screwed construction for increased comfort, strength and durability.
Attribute | Value |
---|---|
Blade Length | 508mm |
Blade Material | Bi-Metal |
Brand | Stanley |
EAN | 3253561203510 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | STHT20351-1 |
Saw Tooth Size | 11TPI |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |