£0.53
Ex VAT
£0.64
Inc VAT
Product Details
Product Specification
Product Documents
Pack of 10 Junior Hacksaw Blades, ideal for replacements to keep you working efficiently. Suited for light metals such as aluminium.
Features and Benefits
• Ideal for general purpose as well as metal cutting making it a versatile product
• Boasts 32 TPI for a very fine blade, therefore ideal for use with thin materials
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Brand | Ck |
EAN | 5013969408805 |
ECLASS Code | 21042201 |
For Use With | Hacksaw |
MFR Part No. | T0835 |
UNSPSC Code | 27111508 |