£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Alloy steel blade, tensioned with hardened and ground teeth. Heavy rigid brass back and polished wooden handle. Securely fastened with two brass screws. 20TPI.
Attribute | Value |
---|---|
Blade Length | 200mm |
Blade Material | Alloy Steel |
Brand | Kennedy |
EAN | 5036140144378 |
ECLASS Code | 21042201 |
Handle Material | Rosewood |
Insulated | No |
Saw Tooth Size | 20TPI |
Type | Tenon Saw |
UNSPSC Code | 27111508 |