£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Suitable for flush cutting in the most awkward corners on the left or right hand side. Reversible offset alloy steel blade cranked and polished with rigid back. Polished wooden handle with brass ferrule. 15TPI.
Blade width: 53mm
Attribute | Value |
---|---|
Blade Length | 250mm |
Blade Material | Alloy Steel |
Brand | Kennedy |
EAN | 5036140144361 |
ECLASS Code | 21042201 |
Handle Material | Wood |
Insulated | No |
Saw Tooth Size | 15TPI |
Type | Tenon Saw |
UNSPSC Code | 27111508 |