£8.19
Ex VAT
£9.83
Inc VAT
Product Specification
Attribute | Value |
---|---|
Blade Length | 250mm |
Blade Material | Steel |
Brand | Irwin |
EAN | 5706915074246 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Insulated | No |
Saw Tooth Size | 12TPI |
Type | Tenon Saw |
UNSPSC Code | 27111508 |