SKU:
INS6021500A
MPN:
02590
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Totally Insulated Hexagon Keys.
Screwdriver Type.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269025909 |
ECLASS Code | 21049090 |
Handle Style | Screwdriver |
Insulated | Yes |
Metric or Imperial | Metric |
MFR Part No. | 02590 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 3mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |