£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A durable T-handle hex key wrench, featuring an easy to gripe ergonomic handle design. Made with a durable alloy steel and a ProGuard finish for improved tool lifespan. Comes in a range of sizes from 4mm-10mm.
Features and Benefits
• Durable steel alloy construction
• Welded handle/blade connection for increased strength
• Easy to grip ergonomic handle design
• Flywheel effect saves time
• Smooth, non-porous handle coating
• ProGuard for protection against corrosion
Typical Applications
• Domestic
• Industrial
• Workshop
• On site
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311526044 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 15260 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Alloy Steel |
Tip Size (mm) | 4mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |