£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
This T-Handle hex driver allows the user to apply more torque for quicker and easier loosening and tightening of hexagon head products. With a 4mm tip size and a 9in. overall length, the product is finished with a ProGuard™ coating for bolstered protection against wear and tear as well as corrosion.
Features and Benefits
• Robust handle is made from durable plastic for overall product longevity
• Ergonomic T-Handle allows the user to deliver more torque
• ProGuard™ finish protects the product against corrosion and wear and tear
Typical Applications
• Bicycle repair and maintenance
• Furniture assembly
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311536012 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 15360 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 4mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |