£1.89
Ex VAT
£2.27
Inc VAT
2 Variations Available
Product Details
Product Specification
Essential for domestic and commercial jobs, hex keys are useful when it comes to working on bicycles, appliances and flat pack furniture. Made using a durable steel allow the range of long arm hex keys from Bondus features an 8mm and 10mm key diameter. The protective ProGuard finish adds to the tools' durability, providing longer reliability.
Features and Benefits
• L-shape for optimum leverage when tightening and loosening hex bolts
• Made with a sturdy steel alloy
• Features ProGuard finish for improved durability
• Available in 8mm and 10mm options
Typical Applications
• Domestic
• Mechanical
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311597266 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 15972 |
Number of Pieces | 5 |
Pack Type | Single |
Tip Material | Alloy Steel |
Tip Size (mm) | 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |