£22.99
Ex VAT
£27.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Made with a durable Chrome alloy construction the range of spinner hex keys from Facom are ideal for tackling stubborn fastners. Available in a range of sizes form 3mm- 10mm.
Features and Benefits
• Made with durable Chrome alloy
• Burnished finish to improve tool lifespan
• Durable Hex tip with chrome finish
• T-Bar spinner design for more torque when in use
• Available in sizes 3mm-10mm
Typical Applications
• Domestic
• Workshop
• Assembly
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511255889 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 84TC.8 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Chrome Vanadium Alloy |
Tip Size (mm) | 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |