£24.99
Ex VAT
£29.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Totally Insulated Hexagon Keys.
"T" Bar Type.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269026708 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | Yes |
Metric or Imperial | Metric |
MFR Part No. | AKT1 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 3mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |