SKU:
INS6022015F
MPN:
02761
£31.79
Ex VAT
£38.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Totally Insulated Hexagon Keys.
"T" Bar Type.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269027613 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | Yes |
Metric or Imperial | Metric |
MFR Part No. | AKT10 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 10mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |