£1.79
Ex VAT
£2.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for use with power tools these 25mm length insert bits are especially designed for power tools, allowing rapid assembly and disassembly of components. Compatible with tools featuring a ¼ inch retaining ring or magnetic hex adapters. Choose between 6mm and 10mm size options.
Features and Benefits
• For use with powertools
• Allows for faster assembly and disassembly of hex bolted components
• 6mm and 10mm size options available
• Compatible with tools featuring ¼ inch retaining ring or magnetic hex adapters
Typical Applications
• Domestic
• Workshop
• Mechanical
Attribute | Value |
---|---|
Brand | Bondhus |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | ATH10 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 10mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |