£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Part Number 15788
Item Weight 680 g
Product Dimensions 34.3 x 12.1 x 2.5 cm
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311578838 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | BL19 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 19mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |