noscriptBondhus BL2, Hex Key, L-Handle, Hex Ball, Metric, 2mm BON15752 | Cromwell Tools

Bondhus

BL2, Hex Key, L-Handle, Hex Ball, Metric, 2mm

SKU:

BON6026020B

MPN:

BON15752

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (50+)

    Product Details

    Constructed from heat-treated alloy steel, this range of ball-end hexagon key wrenches is ideal for professional and domestic use. Allowing work up to 25° off the screw axis, each driver is completed with a ProGuard™ finish to bolster protection against corrosion. Available in an array of metric sizes.


    Features and Benefits
    • Manufactured from heat-treated steel alloy for maximum durability
    • Ball end saves the user time as it quickly funnels into the screw or fastener
    • Available in a range of sizes to suit your exact requirements
    • 25° angle ensures user comfort, as it encourages natural hand and wrist movement
    • ProGuard™ finish further protects the tool against corrosion and wear and tear
    • Long and short arm allows the user to operate even in hard to reach or constricted areas
    • Colour coded for ease of tool selection (red packaged products are Metric sized)


    Typical Applications
    • Assembly
    • Repair and Maintenance
    • Construction
    • Domestic


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bondhus

    EAN

    0372311575240

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    MFR Part No.

    BL2

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size (mm)

    2mm

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710