£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
The hexagon key possesses a ball end tip with an L-wrench design. Finished with a ProGuard™ layer to protect the product, the product also boasts a long arm and has a size of 3/32in.
Features and Benefits
• ProGuard™ finish protects the product against corrosion for a longer tool life
• Inserts into screws at a 25° angle for improved torque and user comfort
• Ball end effectively funnels the tool into the hexagon fastener for ease of removal or insertion
• Designed to work even in confined or hard to reach areas
Typical Applications
• General Assembly
• Bicycle Repair and Maintenance
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311570504 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | BL3/32 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (inch) | 3/32in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |