£4.79
Ex VAT
£5.75
Inc VAT
10 Variations Available
Product Details
Product Specification
These ballpoint hexagon wrenches are two tools in one. The ball end provides the convenience and speed of axis rotation. The long-arm provides the leverage to attain full torque.
Features and Benefits
• Ball and straight ends provide 2 tools in one
• Ball end improves speed of axis rotation
• Straight end allows for full torque using the long arm
• Available in a range of sizes so you can select the right tool for the job
Typical Applications
• Domestic
• Mechanical
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311571426 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | BL3/8 |
Number of Pieces | 1 |
Tip Material | Alloy Steel |
Tip Size (inch) | 3/8in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |