Bondhus

BL9/16, Hex Key, L-Handle, Hex Ball, Imperial, 9/16"

SKU:

BON6026116V

MPN:

BON15717

£21.79

Ex VAT

£26.15

Inc VAT

OUT OF STOCK

    Product Details

    These ballpoint hexagon wrenches are two tools in one. The ball end provides the convenience and speed of axis rotation. The long-arm provides the leverage to attain full torque.


    Features and Benefits
    • Ball and straight ends provide 2 tools in one
    • Ball end improves speed of axis rotation
    • Straight end allows for full torque using the long arm
    • Available in a range of sizes so you can select the right tool for the job


    Typical Applications
    • Domestic
    • Mechanical


    Product Specification
    Attribute
    Value

    Brand

    Bondhus

    EAN

    0372311571730

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    MFR Part No.

    BL9/16

    Number of Pieces

    1

    Tip Material

    Alloy Steel

    Tip Size (inch)

    9/16in.

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710