£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Made from ProTanium high torque steel, this 15 piece L-wrench hex key set allows for quick engagement and full torque with up to 25° offset. It's perfect for confined spaces and difficult positions and is supplied on a plastic clip for optimum storage and identification of the correct tool.
Features and Benefits
• Ball end inserts into a screw at a 25° angle to allow for natural wrist and hand movement for user comfort
• Superior ball end strength and working angle to allow the user to apply optimum torque when turning
• L-wrench design allows the tool to work even in hard to reach places for versatility of use
• 15 piece set ensures you have the correct sized tool to hand no matter the application
• Supplied on a plastic indexed clip for ease of storage and identification of the correct tool
Contents
• 1.27mm, 1.5mm, 2.0mm, 2.5mm, 3.0mm, 3.5mm, 4.0mm, 4.5mm, 5.0mm, 5.5mm, 6.0mm, 7.0mm, 8.0mm, 9.0mm, 10.0mm
Typical Applications
• General Assembly
• Furniture Assembly
• Bicycle Repair and Maintenance
Attribute | Value |
---|---|
Brand | Bondhus |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | BLX15 |
Number of Pieces | 15 |
Pack Type | Set |
Tip Size (mm) | 10 1.27 1.5 2 2.5 3 3.5 4 4.5 5 5.5 6 7 8 9mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |