£2.09
Ex VAT
£2.51
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Ball Drivers.
A/F.
BS Series.
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311060340 |
ECLASS Code | 21049090 |
Handle Style | Screwdriver |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | BS1/16 |
Number of Pieces | 5 |
Pack Type | Single |
Tip Material | Protanium |
Tip Size (inch) | 1/16in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |