£2.49
Ex VAT
£2.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Made from quality Protanium steel alloy for increased durability, these hexagon ball drivers from Bondhus come in a range of sizes.
Features and Benefits
• Constructed from a durable Protanium steel alloy
• Black anti-corrosion treated for improved lifespan
• Available in a range of sizes from 1.5mm - 4.0mm
Typical Applications
• Domestic
• Workshop
• On site
• Industrail
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311065086 |
ECLASS Code | 21049090 |
Handle Style | Screwdriver |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | BS1.5 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Alloy Steel |
Tip Size (mm) | 1.5mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |