£4.19
Ex VAT
£5.03
Inc VAT
6 Variations Available
Product Details
Product Specification
Ball end allows work up to 25 off screw axis.
Heat treated alloy steel blades.
Anti-roll design.
Non-slip grip, two component handle.
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311061026 |
ECLASS Code | 21049090 |
Handle Style | Screwdriver |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | BS3/16 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Alloy Steel |
Tip Size (inch) | 3/16in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |