£6.79
Ex VAT
£8.15
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311316850 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | BT6 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Protanium |
Tip Size (mm) | 6mm |
Tip Type | Ballend |
UNSPSC Code | 27111710 |