noscriptKennedy Hex Key, Insulated L-Handle, Hex, Metric, 10mm 5342200K | Cromwell Tools

Kennedy

Hex Key, Insulated L-Handle, Hex, Metric, 10mm

SKU:

KEN5342200K

MPN:

5342200K

£9.99

Ex VAT

£11.99

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from chrome vanadium steel and nickel plated, these insulated hexagon keys from Kennedy® are high-quality and comfortable to use.


    Features and Benefits
    • Multi-layer insulation protects users from up to 1000 volts of electricity
    • Key size and type is printed on the handle for easy identification
    • Available in a wide range of sizes to suit all requirements


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498105

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    Yes

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Chrome Vanadium Steel

    Tip Size (mm)

    10mm

    Tip Type

    Hex

    UNSPSC Code

    27111710