£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
These single ended and insulted hex key set come in a range of sizes from 2.5mm to 8mm.
Features and Benefits
• This insulated hex key set has VDE certified protection to IEC60900 standard for working up to 1000V AC or 1500V DC.
• Comes in a variety of sizes
• Comes with a durable storage case
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341055158 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | Yes |
Metric or Imperial | Metric |
Number of Pieces | 6 |
Pack Type | Set |
Tip Size (mm) | 2.5 3 4 5 6 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |