noscriptKennedy Hex Key, Insulated T-Handle, Hex, Metric, 4mm 5342213K | Cromwell Tools

Kennedy

Hex Key, Insulated T-Handle, Hex, Metric, 4mm

SKU:

KEN5342213K

MPN:

5342213K

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (15)

    Product Details

    These heavy-duty T-Handle Wrenches from Kennedy® feature multi-layer insulation to protect users against up to 1000 volts of electricity.


    Features and Benefits
    • Size and safety information printed on the side for easy identification
    • Individually tested for safety
    • Reliable heavy-duty handle for excellent torque delivery


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498174

    ECLASS Code

    21049090

    Handle Style

    T-Handle

    Insulated

    Yes

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Pack Type

    Single

    Tip Size (mm)

    4mm

    Tip Type

    Hex

    UNSPSC Code

    27111710