£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
7 Piece Set Contents: 2.5, 3, 4,5, 6, 8 and 10mm.
7 Piece Set Contents: 3/32", 1/8", 5/32", 3/16", 1/4", 5/16" and 3/8".
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140059740 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 7 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (inch) | 1/4 1/8 3/16 3/32 3/8 5/16 5/32in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |