noscriptKennedy Hex Key, L-Handle, Hex Ball, Imperial, 9/64", 5-piece 6022090K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex Ball, Imperial, 9/64", 5-piece

SKU:

KEN6022090K

MPN:

6022090K

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    Inch
    Can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas. Manufactured from hardened carbon steel, available with fluted driver handles, L-wrench pattern or T-handle.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145733

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    5

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size (inch)

    9/64in.

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710