£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Extra long hex key set that ranges from 1.5mm to 10mm.
Features and Benefits
• Extra-long hex keys, giving greater access in confined areas
• Made from strong and durable chrome vanadium with a non-corrosive finish
• Comes with storage clips for safe keeping
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341022204 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |