£1.79
Ex VAT
£2.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Ball-ended hex keys with chrome vanadium steel shaft and tough plastic handle with hanging hole. Ball end allows fixing to be driven at up to 30° from its axis.
Attribute | Value |
---|---|
Brand | Workshop |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 10mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |