noscriptKennedy Hex Key, L-Handle, Hex Ball, Metric, 2.5-10mm, 7-piece 6028070K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex Ball, Metric, 2.5-10mm, 7-piece

SKU:

KEN6028070K

MPN:

6028070K

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    7 Piece Set Contents: 2.5, 3, 4,5, 6, 8 and 10mm.
    7 Piece Set Contents: 3/32", 1/8", 5/32", 3/16", 1/4", 5/16" and 3/8".


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140059733

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    7

    Pack Type

    Set

    Tip Material

    Steel

    Tip Size (mm)

    10 2.5 3 4 5 6 8mm

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710