£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
These metric ball end hex key set are ideal for hard to reach areas.
Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Manufactured from chrome vanadium steel for durability
• Includes a storage clip, for safe keeping
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341002725 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 7 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 10 2.5 3 4 5 6 8mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |